ETN QBHW1040V Quicklag Industrial T

Item #: 0094837

Cat #: QBHW1040V

UPC: 786685444239

$ 410.95 EA
Company wide:
0 in stock
Documents & Guides
ETN QBHW1040V Quicklag Indust

Overview

ETN QBHW1040V Quicklag Indust
Also known as: 786685444239, QBHW1040V, CUTQBHW1040V

Specifications

Volts AC: 120, 240
Poles: 1
Amps: 40
Mounting: Bolt On
Interrupt Rating AC: 22 kA
Volts AC: 120, 240
Amps: 40
Interrupt Rating AC: 22 kA
Poles: 1
Mounting: Bolt On