Cover for Underground Enclosure, 17 x 30", Medium Duty, Polymer Concrete

Item #: 0094821

Cat #: 17304608

UPC: 800246160434

$ 497.26 EA
Company wide:
0 in stock
Documents & Guides
Cover for Underground Enclosure, 17 x 30 Inch, Marked "ELECTRIC", Tier 15 Load Rating, Polymer Concrete

Overview

Cover for Underground Enclosure, 17 x 30 Inch, Marked "ELECTRIC", Tier 15 Load Rating, Polymer Concrete

The Oldcastle FRP family of enclosures are produced in a unique hybrid process bonding strong, polymer concrete rings with high-impact resistant fiberglass sidewalls, forming a monolithic body. Paired with polymer concrete lid, select units are suitable for light or heavy incidental traffic. Specifiers can meet expected load ratings while installers can handle and modify with ease

Also known as: 800246160434, 17304608, OLD17304608

Specifications

Material: Polymer Concrete
Width: 30 in
Height: 17 in
Legend: ELECTRIC
Load Rating: Tier 15
Material: Polymer Concrete
Height: 17 in
Load Rating: Tier 15
Width: 30 in
Legend: ELECTRIC