2-Pin, Mini-Change Cordset

Item #: 0094807

Cat #: 102002A01F030

UPC: 786788429560

$ 25.40 EA
Company wide:
0 in stock
Documents & Guides
Mini-Change Cordset, 2 Pin, Single-Ended, Male Straight Connector. 16-2 Conductor, 3' Yellow PVC Cord. 13 Amp, 600V AC/DC. NEMA Rating: 6P. Includes: 1" Black Coupler. 7/8" Receptacle

Overview

Mini-Change Cordset, 2 Pin, Single-Ended, Male Straight Connector. 16-2 Conductor, 3' Yellow PVC Cord. 13 Amp, 600V AC/DC. NEMA Rating: 6P. Includes: 1" Black Coupler. 7/8" Receptacle

Woodhead, based in Deerfield, Illinois, develops, manufacturers and markets networks and electrical infrastructure products engineered for performance in harsh, demanding, and hazardous industrial environments

Also known as: 786788429560, 102002A01F030, WOO102002A01F030

Specifications

Gender: Male
Type: 2-Pin, Mini Change, Single-Ended, Straight Connector
Length: 3 ft
Material: PVC
Color: Yellow
IP/NEMA Rating: NEMA 6
Gender: Male
Length: 3 ft
Color: Yellow
Type: 2-Pin, Mini Change, Single-Ended, Straight Connector
Material: PVC
IP/NEMA Rating: NEMA 6