
$ 55.91 EA
Company wide:
37
in stock
Documents & Guides
U-Bolt Ground Clamp, Direct Burial, Clamp Material: Copper, Screw Material: Bronze, Wire Range: 2/0 AWG (Solid) - 250 MCM, Rod Size: 5/8" or 3/4", Pipe Size: 3/8".
Overview
U-Bolt Ground Clamp, Direct Burial, Clamp Material: Copper, Screw Material: Bronze, Wire Range: 2/0 AWG (Solid) - 250 MCM, Rod Size: 5/8" or 3/4", Pipe Size: 3/8".
Also known as: 785037358064, GPL6, PENGPL6
Specifications
| Diameter: | 3/4 in, 5/8 in |
| Material: | Copper |
| Allowable Gauge Range: | 1/0 - 250 |
| Diameter: | 3/4 in, 5/8 in |
| Allowable Gauge Range: | 1/0 - 250 |
| Material: | Copper |