2/0 AWG Aluminum Compression Lug

Item #: 0094791

Cat #: BLUA2/0D

UPC: 785037235136

$ 11.67 EA
Company wide:
38 in stock
Documents & Guides
Aluminum Compression Lug, Wire Size: 2/0 AWG, Long Barrel, 2-Hole Stud, Stud Diameter: 1/2". Wire Diameter: .419". Dual Rated for Aluminum or Copper Conductors.

Overview

Aluminum Compression Lug, Wire Size: 2/0 AWG, Long Barrel, 2-Hole Stud, Stud Diameter: 1/2". Wire Diameter: .419". Dual Rated for Aluminum or Copper Conductors.
Also known as: 785037235136, BLUA2/0D, PENBLUA20D

Specifications

Color: Olive
Mounting: 2-Hole
Material: Aluminum
Allowable Gauge Range: 2/0
Stud Size: 1/2 in
Color: Olive
Material: Aluminum
Stud Size: 1/2 in
Mounting: 2-Hole
Allowable Gauge Range: 2/0