Compression Lug, 1-Hole, Copper, 2/0 AWG, 5/16" Stud Size, Black

Item #: 0094784

Cat #: BLU2/0S21

UPC: 785037230599

$ 9.00 EA
Company wide:
35 in stock
Documents & Guides
Copper Compression Lug with Sight Hole, Conductor Size: 2/0 AWG, Conductor Diameter: .419", 1-Hole Stud, Stud Diameter: 5/16". For use with Copper Conductors in Grounding, Bonding & Direct Burial Applications.

Overview

Copper Compression Lug with Sight Hole, Conductor Size: 2/0 AWG, Conductor Diameter: .419", 1-Hole Stud, Stud Diameter: 5/16". For use with Copper Conductors in Grounding, Bonding & Direct Burial Applications.
Also known as: 785037230599, BLU2/0S21, PENBLU20S21

Specifications

Material: Copper
Color: Black
Mounting: 1-Hole
Stud Size: 5/16 in
Allowable Gauge Range: 2/0
Material: Copper
Mounting: 1-Hole
Allowable Gauge Range: 2/0
Color: Black
Stud Size: 5/16 in