Breaker, Molded Case, 30A, 3P, 600Y/347VAC, 65kAIC, Record Plus

Item #: 0094748

Cat #: FBN36TE030RV

UPC: 783164395150

$ 4773.08 EA
Company wide:
0 in stock
Documents & Guides
Breaker, Molded Case, 30 Amp, 3-Pole, 600Y/347 Volt AC, 65 kAIC, Record Plus, Load Lugs, Panel Connections

Overview

Breaker, Molded Case, 30 Amp, 3-Pole, 600Y/347 Volt AC, 65 kAIC, Record Plus, Load Lugs, Panel Connections
Also known as: 783164395150, FBN36TE030RV, ABBFBN36TE030RV

Specifications

Poles: 3
Type: Breaker; Molded Case
Amps: 30
Family / Style: Record Plus
Interrupt Rating DC: 65 kA
Interrupt Rating AC: 65 kA
Volts AC: 600Y/347
Poles: 3
Amps: 30
Interrupt Rating DC: 65 kA
Volts AC: 600Y/347
Type: Breaker; Molded Case
Family / Style: Record Plus
Interrupt Rating AC: 65 kA