
Cold Shrink Termination Kit, 4/0 AWG to 750 MCM, Black
Item #: 0094736
Cat #: 7664-S-8
UPC: 054007424475
$ 726.17 EA
Company wide:
0
in stock
Documents & Guides
Cold Shrink, Cable Termination, Outdoor Kit, Conductor Range: 500 MCM - 750 MCM @ 5 kV, 350 MCM - 700 MCM @ 8 kV, 4/0 AWG - 500 MCM @ 15 kV, 2/0 AWG - 250 MCM @ 25/28 kV, 2 AWG - 4/0 AWG @ 35 kV, Cable Diameter Range: 0.83 - 1.53". For use with Shielded Cables. Kit makes (3) Terminations.
Overview
Cold Shrink, Cable Termination, Outdoor Kit, Conductor Range: 500 MCM - 750 MCM @ 5 kV, 350 MCM - 700 MCM @ 8 kV, 4/0 AWG - 500 MCM @ 15 kV, 2/0 AWG - 250 MCM @ 25/28 kV, 2 AWG - 4/0 AWG @ 35 kV, Cable Diameter Range: 0.83 - 1.53". For use with Shielded Cables. Kit makes (3) Terminations.
Also known as: 054007424475, 7664-S-8, MMM7664S8
Specifications
| Color: | Black |
| Allowable Gauge Range: | 2/0 - 750 |
| Color: | Black |
| Allowable Gauge Range: | 2/0 - 750 |