Transformer, Control, 350VA, 240/480 x 120/240, Machine Tool

Item #: 0094708

Cat #: PH350MQMJ

UPC: 803423077983

$ 221.39 EA
Company wide:
0 in stock
Transformer, Industrial Control, Machine Tool, 350 VA, 240/480 X 120/240, 230/430 x 115/230, 220/440 x 110/220, Group C

Overview

Transformer, Industrial Control, Machine Tool, 350 VA, 240/480 X 120/240, 230/430 x 115/230, 220/440 x 110/220, Group C
Also known as: 803423077983, PH350MQMJ, HMDPH350MQMJ

Specifications

Volt Amps: 350
Phase: 1
Primary Voltage: 240/480, 220/440, 230/460
Secondary Voltage: 110/220
Volt Amps: 350
Primary Voltage: 240/480, 220/440, 230/460
Phase: 1
Secondary Voltage: 110/220