12W PAR30 LED Lamp, 30K

Item #: 0094688

Cat #: LED12P30D30KSPB

UPC: 762148267249

Company wide:
0 in stock

Overview

12W PAR30 LED Lamp, 30K
Also known as: 762148267249, LED12P30D30KSPB, TCPLED12P30D30KSPB

Specifications

Color Temperature: 3000 (Warm White)
Base: Medium Screw (E26)
Lumens: 825
Color Rendering Index (CRI): 82
Wattage: 12
Color Temperature: 3000 (Warm White)
Lumens: 825
Wattage: 12
Base: Medium Screw (E26)
Color Rendering Index (CRI): 82