STRAIGHT BLADE CONN 20A 125V/250V

Item #: 0094677

Cat #: 7088

UPC: 785007708806

Company wide:
0 in stock
Documents & Guides
Straight Blade Connector 20amp 125v/250v

Overview

Straight Blade Connector 20amp 125v/250v
Also known as: 785007708806, 7088, PAS7088

Specifications

Color: Black
Material: Nylon
Color: Black
Material: Nylon