30 Amp Straight Blade Receptacle, 15-30R

Item #: 0094672

Cat #: 5740

UPC: 785007574005

$ 79.30 EA
Company wide:
0 in stock
Documents & Guides
30 Amp Straight Blade Receptacle, 3-Pole, 4-Wire, 250V, NEMA 15-30R, Black

Overview

30 Amp Straight Blade Receptacle, 3-Pole, 4-Wire, 250V, NEMA 15-30R, Black
Also known as: 785007574005, 5740, PAS5740

Specifications

Type: Grounding, Receptacle, Industrial Grade
Color: Black
Amps: 30
Material: Thermoplastic
Volts AC: 250
NEMA Configuration: 15-30R
Type: Grounding, Receptacle, Industrial Grade
Amps: 30
Volts AC: 250
Color: Black
Material: Thermoplastic
NEMA Configuration: 15-30R