2 AWG XHHW-2 Stranded Aluminum Green 5000'

Item #: 0094609

Cat #: 2XHHWAGREEN

UPC:

Company wide:
9,865 in stock
Documents & Guides
2 AWG, XHHW-2, Compact Stranded Aluminum, 600V, Green.

Overview

2 AWG, XHHW-2, Compact Stranded Aluminum, 600V, Green.
Also known as: 2XHHWAGREEN, 2XHHWAGRNX5000

Specifications

Color: Green
Length: 5000 ft
Gauge: 2 AWG
Volts AC: 600
Conductors: 1
Material: Aluminum
Jacket: XLPE
Stranding: Stranded
Color: Green
Gauge: 2 AWG
Conductors: 1
Jacket: XLPE
Length: 5000 ft
Volts AC: 600
Material: Aluminum
Stranding: Stranded