2" PVC 90° Elbow, 24" Radius, Schedule 40, Gray

Item #: 0094548

Cat #: 5133836

UPC: 088700568594

Company wide:
0 in stock
2 Inch PVC 90 Degree Sweep Elbow, 24 Inch Radius, Schedule 40, Gray

Overview

2 Inch PVC 90 Degree Sweep Elbow, 24 Inch Radius, Schedule 40, Gray
Also known as: 088700568594, 5133836, CTX5133836

Specifications

Type: Schedule 40
Color: Gray
Material: PVC
Diameter: 2 in
Angle: 90°
Sweep Radius: 24 in
Type: Schedule 40
Material: PVC
Angle: 90°
Color: Gray
Diameter: 2 in
Sweep Radius: 24 in