500 MCM XHHW-2 Stranded Aluminum Gray 5000'

Item #: 0094542

Cat #: 500XHHWAGRAY

UPC:

Company wide:
0 in stock
Documents & Guides
500 MCM, XHHW-2, Compact Stranded Aluminum, 600V, Gray.

Overview

500 MCM, XHHW-2, Compact Stranded Aluminum, 600V, Gray.
Also known as: 500XHHWAGRAY

Specifications

Color: Gray
Length: 5000 ft
Volts AC: 600
Conductors: 1
Material: Aluminum
Jacket: XLPE
Gauge: 500 kcmil
Stranding: Stranded
Color: Gray
Volts AC: 600
Material: Aluminum
Gauge: 500 kcmil
Length: 5000 ft
Conductors: 1
Jacket: XLPE
Stranding: Stranded