Locking Connector, 20A, 250V, L6-20R, 2P3W, Black/White

Item #: 0094538

Cat #: L620-C

UPC: 785007262018

$ 54.02 EA
Company wide:
0 in stock
Twistlock Connector, 20 Amp, 250 Volt, NEMA L6-20R, Cord Diamter: .385" - 1.15", 2 Pole, 3 Wire, Black Back, White Front Body.

Overview

Twistlock Connector, 20 Amp, 250 Volt, NEMA L6-20R, Cord Diamter: .385" - 1.15", 2 Pole, 3 Wire, Black Back, White Front Body.
Also known as: 785007262018, L620-C, PASL620C

Specifications

Type: Grounding, Connector
Color: Black/White
Amps: 20
Volts AC: 240
Material: Nylon
NEMA Configuration: L6-20R
Type: Grounding, Connector
Amps: 20
Material: Nylon
Color: Black/White
Volts AC: 240
NEMA Configuration: L6-20R