3" PVC Conduit, 10' Length, Schedule 40, Gray, Bell End

Item #: 0094534

Cat #: A52DA12

UPC: 088700060081

Company wide:
0 in stock
3 Inch PVC Conduit, 10 Foot Length, Schedule 40, Gray, Bell End

Overview

3 Inch PVC Conduit, 10 Foot Length, Schedule 40, Gray, Bell End
Also known as: 088700060081, A52DA12, CTXA52DA12

Specifications

Diameter: 3 in
Type: Schedule 40
Color: Gray
Material: PVC
Length: 10 ft
Diameter: 3 in
Color: Gray
Length: 10 ft
Type: Schedule 40
Material: PVC