TURNLOK CONNECTOR 4W 20A 125/250V B&W

Item #: 0094528

Cat #: L1420-C

UPC: 785007142013

$ 73.21 EA
Company wide:
0 in stock
Turnlok Connector 4wire 20amp 125/250volts

Overview

Turnlok Connector 4wire 20amp 125/250volts
Also known as: 785007142013, L1420-C, PASL1420C

Specifications

Type: Grounding, Connector
Volts AC: 120, 240
Color: Black/White
Amps: 20
Material: Nylon
NEMA Configuration: L14-20R
Type: Grounding, Connector
Color: Black/White
Material: Nylon
Volts AC: 120, 240
Amps: 20
NEMA Configuration: L14-20R