500 MCM XHHW-2 Stranded Aluminum Brown 5000'

Item #: 0094512

Cat #: 500XHHWABROWN

UPC:

Company wide:
0 in stock
Documents & Guides
500 MCM, XHHW-2, Compact Stranded Aluminum, 600V, Brown.

Overview

500 MCM, XHHW-2, Compact Stranded Aluminum, 600V, Brown.
Also known as: 500XHHWABROWN

Specifications

Color: Brown
Length: 5000 ft
Volts AC: 600
Conductors: 1
Material: Aluminum
Jacket: XLPE
Gauge: 500 kcmil
Stranding: Stranded
Color: Brown
Volts AC: 600
Material: Aluminum
Gauge: 500 kcmil
Length: 5000 ft
Conductors: 1
Jacket: XLPE
Stranding: Stranded