4" PVC Conduit, 10' Length, Schedule 40, Gray, Bell End

Item #: 0094502

Cat #: A52EA12

UPC: 088700060104

Company wide:
0 in stock
4 Inch PVC Conduit, 10 Foot Length, Schedule 40, Gray, Bell End

Overview

4 Inch PVC Conduit, 10 Foot Length, Schedule 40, Gray, Bell End

Rigid PVC conduit is commonly used for underground wiring installations, encasing electrical branch circuits, and control wiring. It's also used in commercial, industrial, and institutional buildings, as well as for residential applications.

Also known as: 088700060104, A52EA12, CTXA52EA12

Specifications

Type: Schedule 40
Color: Gray
Material: PVC
Length: 10 ft
Diameter: 4 in
Type: Schedule 40
Material: PVC
Diameter: 4 in
Color: Gray
Length: 10 ft