Turnlok Plug 3wire 15a125v Cr

Item #: 0094499

Cat #: CRL515-P

UPC: 785007005158

$ 31.90 EA
Company wide:
0 in stock
Documents & Guides
P&S CRL515-P 15A 250V PLUG

Overview

P&S CRL515-P 15A 250V PLUG
Also known as: 785007005158, CRL515-P, PASCRL515P

Specifications

Material: Thermoplastic
Color: White, Yellow
Material: Thermoplastic
Color: White, Yellow