Threaded Conduit Nipple, 1-1/2" x 18", Steel

Item #: 0094498

Cat #: 11218RNP

UPC: 786692005423

Company wide:
0 in stock
Documents & Guides
No Documents Available
Threaded Conduit Nipple, 1-1/2 Inch x 18 Inch, Steel, For use with Rigid Threaded Conduit

Overview

Threaded Conduit Nipple, 1-1/2 Inch x 18 Inch, Steel, For use with Rigid Threaded Conduit
Also known as: 786692005423, 11218RNP

Specifications

Diameter: 1 1/2 in
Material: Steel
Length: 18 in
Diameter: 1 1/2 in
Length: 18 in
Material: Steel