250 MCM XHHW-2 Stranded Aluminum Gray 5000'

Item #: 0094489
Cat #: 250XHHWAGRAY
UPC:
Call for price
Company wide:
892 in stock
Documents & Guides
250 MCM, XHHW-2, Compact Stranded Aluminum, 600V, Gray.

Overview

250 MCM, XHHW-2, Compact Stranded Aluminum, 600V, Gray.
Also known as: 250XHHWAGRAY

Specifications

Gauge: 250
Color: Gray
Length: 5000 ft
Volts AC: 600
Conductors: 1
Material: Aluminum
Jacket: XLPE
Stranding: Stranded
Gauge: 250
Length: 5000 ft
Conductors: 1
Jacket: XLPE
Color: Gray
Volts AC: 600
Material: Aluminum
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)