3/0 AWG XHHW-2 Stranded Aluminum Green 5000'

Item #: 0094476

Cat #: 3AXHHWAGREEN

UPC: 05175112355

$ 1.20 FT
Clearance
Price good while supplies last
Company wide:
1,499 in stock
Documents & Guides
3/0 AWG, XHHW-2, Compact Stranded Aluminum, 600V, Green.

Overview

3/0 AWG, XHHW-2, Compact Stranded Aluminum, 600V, Green.
Also known as: 05175112355, 3AXHHWAGREEN, 3AXHHWAGREX8000

Specifications

Gauge: 3/0 AWG
Color: Green
Length: 5000 ft
Volts AC: 600
Conductors: 1
Material: Aluminum
Jacket: XLPE
Stranding: Stranded
Gauge: 3/0 AWG
Length: 5000 ft
Conductors: 1
Jacket: XLPE
Color: Green
Volts AC: 600
Material: Aluminum
Stranding: Stranded