400 MCM XHHW-2 Stranded Aluminum Gray 5000'

Item #: 0094473
Cat #: 400XHHWAGRAY
UPC:
Call for price
Company wide:
2,605 in stock
Documents & Guides
400 MCM, XHHW-2, Compact Stranded Aluminum, 600V, Gray.

Overview

400 MCM, XHHW-2, Compact Stranded Aluminum, 600V, Gray.
Also known as: 400XHHWAGRAY

Specifications

Gauge: 400
Color: Gray
Length: 5000 ft
Volts AC: 600
Conductors: 1
Material: Aluminum
Jacket: XLPE
Stranding: Stranded
Gauge: 400
Length: 5000 ft
Conductors: 1
Jacket: XLPE
Color: Gray
Volts AC: 600
Material: Aluminum
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)