400 MCM XHHW-2 Stranded Aluminum Yellow 5000'

Item #: 0094472
Cat #: 400XHHWAYELLOW
UPC:
Call for price
Company wide:
950 in stock
Documents & Guides
400 MCM, XHHW-2, Compact Stranded Aluminum, 600V, Yellow.

Overview

400 MCM, XHHW-2, Compact Stranded Aluminum, 600V, Yellow.
Also known as: 400XHHWAYELLOW

Specifications

Gauge: 400
Length: 5000 ft
Volts AC: 600
Conductors: 1
Material: Aluminum
Jacket: XLPE
Color: Yellow
Stranding: Stranded
Gauge: 400
Volts AC: 600
Material: Aluminum
Color: Yellow
Length: 5000 ft
Conductors: 1
Jacket: XLPE
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)