400 MCM XHHW-2 Stranded Aluminum Yellow 5000'

Item #: 0094472

Cat #: 400XHHWAYELLOW

UPC: 05175112355

Company wide:
0 in stock
Documents & Guides
400 MCM, XHHW-2, Compact Stranded Aluminum, 600V, Yellow.

Overview

400 MCM, XHHW-2, Compact Stranded Aluminum, 600V, Yellow.
Also known as: 05175112355, 400XHHWAYELLOW, 400XHHWAYELX1000

Specifications

Gauge: 400 kcmil
Length: 5000 ft
Volts AC: 600
Conductors: 1
Material: Aluminum
Jacket: XLPE
Color: Yellow
Stranding: Stranded
Gauge: 400 kcmil
Volts AC: 600
Material: Aluminum
Color: Yellow
Length: 5000 ft
Conductors: 1
Jacket: XLPE
Stranding: Stranded