Drywall Grid Adapter, 2'x4'

Item #: 0094446

Cat #: DGA24-WHT

UPC: 813959014420

Company wide:
0 in stock
Documents & Guides
Dry Wall Grid Adapter, Flange, 2' x 4' Fixture Compatible, White

Overview

Dry Wall Grid Adapter, Flange, 2' x 4' Fixture Compatible, White

The DGA “lay-in” accessory enables Cree troffers to easily install into plaster and sheet rock ceilings. It may be installed into any hard ceiling to create a simple t-bar style opening

Also known as: 813959014420, DGA24-WHT, CLLDGA24WHT

Specifications

Length: 4 ft
Width: 2 ft
Length: 4 ft
Width: 2 ft