Wallmount Disconnect Enclosure with Clamps Type 4X, 60x37x12, Brushed, SS316

Item #: 0094421

Cat #: A60HS3712SS6LP

UPC: 783510769406

$ 14518.98 EA
Company wide:
0 in stock
Disconnect Enclosures with Clamps include door bracket for attaching disconnect door catch. This Wallmount Disconnect Enclosure with Clamps Type 4X, A60HS3712SS6LP item measures 60x37x12 inches with material SS316 finish Brushed.

Overview

Disconnect Enclosures with Clamps include door bracket for attaching disconnect door catch. This Wallmount Disconnect Enclosure with Clamps Type 4X, A60HS3712SS6LP item measures 60x37x12 inches with material SS316 finish Brushed.

For disconnect applications in which a clamp-secured door is preferred, this enclosure features clamps on three sides to keep liquids and contaminants from entering and a preferred cutout that accepts major brand disconnect switches and circuit breakers.

Also known as: 783510769406, A60HS3712SS6LP, HOFA60HS3712SS6LP

Features & Benefits

  • Seams continuously welded and ground smooth
  • External mounting brackets
  • External-formed flange around all sides of enclosure opening
  • Stainless steel door clamps on three sides of door
  • Door removed by pulling stainless steel continuous hinge pin
  • Data pocket is high-impact thermoplastic
  • Seamless foam-in-place gasket
  • Collar studs provided for mounting optional panels
  • Holes provided in body for mounting disconnect operating handle and operating mechanism
  • Bonding provision on door; ground stud on body

Specifications

IP/NEMA Rating: IP66, NEMA 4X
Height: 60 in
Depth: 12 in
Width: 37.380 in
Material: Stainless Steel 316L
Finish: Brushed #4
Standards: Build America Buy America Compliant
IP/NEMA Rating: IP66, NEMA 4X
Depth: 12 in
Material: Stainless Steel 316L
Standards: Build America Buy America Compliant
Height: 60 in
Width: 37.380 in
Finish: Brushed #4