3 IN STR CONN LFMC W/LUG INSUL

Item #: 0094362

Cat #: 4Q300LT

UPC: 783126617979

$ 469.47 EA
Clearance
Price good while supplies last
Company wide:
6 in stock
Documents & Guides
OZ-Gedney Ground-Tite Type 4Q-LT Grounding Liquid Tight Straight Connector With Lug, Size: 3 IN, Connection: Tapered MNPT Hub, Conductor Range: 1 - 4/0 AWG, Malleable Iron Body and Nut, Steel Ferrule, Finish: Zinc Electroplated, NEMA Rating: NEMA

Overview

OZ-Gedney Ground-Tite Type 4Q-LT Grounding Liquid Tight Straight Connector With Lug, Size: 3 IN, Connection: Tapered MNPT Hub, Conductor Range: 1 - 4/0 AWG, Malleable Iron Body and Nut, Steel Ferrule, Finish: Zinc Electroplated, NEMA Rating: NEMA
Also known as: 783126617979, 4Q300LT, OZG4Q300LT

Specifications

Material: Malleable Iron
Diameter: 3 in
Material: Malleable Iron
Diameter: 3 in