
$ 78.47 EA
Company wide:
0
in stock
Documents & Guides
OZ-Gedney Type 31 Gland Compression Rigid Connector, Size: 1-1/2 IN, Connection: Male NPS Hub X Compression, Malleable Iron, Finish: Zinc Electroplated, Insulated Throat, Dimensions: 2-5/8 IN Maximum Diameter X 1-3/8 IN Length, 5/8 IN Thread Length, Third Party Certification: UL File Number E-11853, Applicable Third Party Standards: UL 514B, Federal Specification W-F-408E, NEMA : FB-1, For Threadless Rigid Conduit
Overview
OZ-Gedney Type 31 Gland Compression Rigid Connector, Size: 1-1/2 IN, Connection: Male NPS Hub X Compression, Malleable Iron, Finish: Zinc Electroplated, Insulated Throat, Dimensions: 2-5/8 IN Maximum Diameter X 1-3/8 IN Length, 5/8 IN Thread Length, Third Party Certification: UL File Number E-11853, Applicable Third Party Standards: UL 514B, Federal Specification W-F-408E, NEMA : FB-1, For Threadless Rigid Conduit
Also known as: 783126739459, 31150T, OZG31150T
Specifications
| Material: | Malleable Iron |
| Diameter: | 1 1/2 in |
| Insulation: | Insulated |
| Material: | Malleable Iron |
| Insulation: | Insulated |
| Diameter: | 1 1/2 in |