316SS Hinged Enclosure, 4X, SS, 24x20x8

Item #: 0094347

Cat #: A24H2008SS6LP3PT

UPC: 783510143282

$ 3728.76 EA
Company wide:
0 in stock
Continuous Hinge with 3-Point Latch, Type 4X, Material: Stainless Steel, Dimension: 24" x 20" x 8"

Overview

Continuous Hinge with 3-Point Latch, Type 4X, Material: Stainless Steel, Dimension: 24" x 20" x 8"

These two-door enclosures provide industry-leading protection for large components or complex mounting configurations in highlycorrosive environments. Three-point latching with the Hoffman PowerGlide padlocking handles and a foam-in-place gasket combine convenience with security. They are well-suited for use in petrochemical plants; pulp and paper processing; water treatment facilities; and food, pharmaceutical and packaging applications.

Also known as: 783510143282, A24H2008SS6LP3PT, HOFA24H2008SS6LP3P

Features & Benefits

  • Seams continuously welded and ground smooth
  • Seamless foam-in-place gasket
  • Rolled lip around three sides of door
  • Internal 3-point latch and Type 316L stainless steel padlocking PowerGlide Handle
  • Remove door by pulling stainless steel continuous hinge pin
  • Data pocket is high-impact thermoplastic
  • Collar studs provided for mounting optional panels
  • Exterior hardware on Type 316L stainless steel enclosures matches enclosure material
  • Bonding provision on door; grounding stud on body

Specifications

IP/NEMA Rating: IP66, NEMA 4X
Depth: 8 in
Height: 24 in
Width: 20 in
Material: Stainless Steel 316L
Finish: Brushed #4
Standards: Build America Buy America Compliant
IP/NEMA Rating: IP66, NEMA 4X
Height: 24 in
Material: Stainless Steel 316L
Standards: Build America Buy America Compliant
Depth: 8 in
Width: 20 in
Finish: Brushed #4