1,5V AA Battery

Item #: 0094343

Cat #: PC1500

UPC:

Call for price
Company wide:
576 in stock
Documents & Guides
1.5V, Alkaline-Manganese Dioxide, AA Battery.

Overview

1.5V, Alkaline-Manganese Dioxide, AA Battery.
Also known as: PC1500, DURPC1500

Specifications

Type: AA, Alkaline
Volts DC: 1.500
Type: AA, Alkaline
Volts DC: 1.500