Expansion Coupling For EMT, 3/4", 4" Movement, Steel/Hot Dipped Galvanized

Item #: 0094338

Cat #: TX75

UPC: 783126523522

$ 269.63 EA
Company wide:
0 in stock
Documents & Guides
TX Expansion Coupling, 3/4 Inch Diameter, 4 Inch Movement, 2 Inch Outer Diameter, Steel With Hot Dipped Galvanized Finish, For Use With EMT Conduit

Overview

TX Expansion Coupling, 3/4 Inch Diameter, 4 Inch Movement, 2 Inch Outer Diameter, Steel With Hot Dipped Galvanized Finish, For Use With EMT Conduit

TX Expansion Fittings are compatible with the BJ Series bonding jumper, these fittings have a 4" conduit movement that allows for expansion and contraction in a run of EMT conduit.

Also known as: 783126523522, TX75, OZGTX75

Specifications

Diameter: 3/4 in
Material: Steel
Finish: Hot Dipped Galvanized
Insulation: Non-Insulated
Diameter: 3/4 in
Finish: Hot Dipped Galvanized
Material: Steel
Insulation: Non-Insulated