$ 201.88 EA
Company wide:
0
in stock
Documents & Guides
No Documents Available
Strain Relief Connector, Type 90 Deg Male, Thread Size 2 Inch, Material Zinc Plated Malleable Iron Body, PVC Grommet, Cord Size 1.6 to 1.8 Inch, Size 3 Inch Dia x 3-5/8 Inch L, Approval UL 514B, CSA C22.2, Application Oiltight, Watertight, Hazardous Location, Throat Inner Diameter 1.77 Inch, Temperature Rating 90 Deg C
Overview
Strain Relief Connector, Type 90 Deg Male, Thread Size 2 Inch, Material Zinc Plated Malleable Iron Body, PVC Grommet, Cord Size 1.6 to 1.8 Inch, Size 3 Inch Dia x 3-5/8 Inch L, Approval UL 514B, CSA C22.2, Application Oiltight, Watertight, Hazardous Location, Throat Inner Diameter 1.77 Inch, Temperature Rating 90 Deg C
Also known as: 783126514971, SR920018, OZGSR920018
Specifications
No Specifications Available