$ 65.92 EA
Company wide:
0
in stock
Documents & Guides
No Documents Available
Strain Relief Connector, Type 90 Deg Male, Thread Size 1 Inch, Material Zinc Plated Malleable Iron Body, PVC Grommet, Cord Size 0.6 to 0.7 Inch, Size 1-5/8 Inch Dia x 2 Inch L, Approval UL 514B, CSA C22.2, Application Oiltight, Watertight, Hazardous Location, Throat Inner Diameter 0.95 Inch, Temperature Rating 90 Deg C
Overview
Strain Relief Connector, Type 90 Deg Male, Thread Size 1 Inch, Material Zinc Plated Malleable Iron Body, PVC Grommet, Cord Size 0.6 to 0.7 Inch, Size 1-5/8 Inch Dia x 2 Inch L, Approval UL 514B, CSA C22.2, Application Oiltight, Watertight, Hazardous Location, Throat Inner Diameter 0.95 Inch, Temperature Rating 90 Deg C
Also known as: 783126514704, SR91007, OZGSR91007
Specifications
No Specifications Available