Tele-Power Series Steel Power/Data Pole, 2 Outlets, 20 Amp, 12-1/2'

Item #: 0094323

Cat #: 25DTP-412-DG

UPC: 786776193367

$ 411.41 EA
Company wide:
0 in stock
Steel, Power/Data Pole. Color: Gray. Length: 12'5". (2) Spec Duplex Outlets, 20A, 125V. Removable Cover with KO's for Data Connectors.

Overview

Steel, Power/Data Pole. Color: Gray. Length: 12'5". (2) Spec Duplex Outlets, 20A, 125V. Removable Cover with KO's for Data Connectors.
Also known as: 786776193367, 25DTP-412-DG, WMD25DTP412DG

Specifications

Color: Gray
Material: Steel
Length: 12.420 ft
Color: Gray
Length: 12.420 ft
Material: Steel