2 1/2 TO 3/4 REDUCING WASHER

Item #: 0094321

Cat #: RW18S

UPC: 783126476606

$ 5.94 EA
Company wide:
0 in stock
Documents & Guides
IMC/Rigid Conduit Reducing Washer, Type Flat, Large End Trade Size 2-1/2 Inch, Small End Trade Size 3/4 Inch, Size 1.11 Inch ID x 3.5 Inch OD, Material Zinc Pre-Galvanized Steel, Approval UL 514B, CSA C22.2, Applicable Standard NEMA FB-1

Overview

IMC/Rigid Conduit Reducing Washer, Type Flat, Large End Trade Size 2-1/2 Inch, Small End Trade Size 3/4 Inch, Size 1.11 Inch ID x 3.5 Inch OD, Material Zinc Pre-Galvanized Steel, Approval UL 514B, CSA C22.2, Applicable Standard NEMA FB-1
Also known as: 783126476606, RW18S, OZGRW18S

Specifications

Diameter: 3/4 in, 2 1/2 in
Material: Steel
Diameter: 3/4 in, 2 1/2 in
Material: Steel