3/4 IN OFFSET CONN

Item #: 0094313

Cat #: 0E75

UPC: 783126415452

$ 36.70 EA
Company wide:
0 in stock
Documents & Guides
EMT Conduit Connector, Type 3/8 Inch Offset Set Screw, Trade Size 3/4 Inch, Diameter 5/8 Inch, Length 2-3/16 Inch, Thread Length 1/2 Inch, Material Zinc Plated Malleable Iron, Constructional Feature Concrete-Tight, Used On EMT Conduit, Applicable Standard Federal Specification W-F-406E, Includes Locknut

Overview

EMT Conduit Connector, Type 3/8 Inch Offset Set Screw, Trade Size 3/4 Inch, Diameter 5/8 Inch, Length 2-3/16 Inch, Thread Length 1/2 Inch, Material Zinc Plated Malleable Iron, Constructional Feature Concrete-Tight, Used On EMT Conduit, Applicable Standard Federal Specification W-F-406E, Includes Locknut
Also known as: 783126415452, 0E75, OZG0E75

Specifications

Material: Malleable Iron
Diameter: 3/4 in
Insulation: Non-Insulated
Material: Malleable Iron
Insulation: Non-Insulated
Diameter: 3/4 in