UNIV GND CLAMP

Item #: 0094273

Cat #: G800B

UPC: 783126236255

$ 355.66 EA
Company wide:
0 in stock
Documents & Guides
OZ-Gedney Type G Universal Ground Clamp, Length: 10-5/8 IN, Size: 8 IN, Cast Bronze, Bolts And Nuts: Silicon Bronze, 11-13/16 IN Height, 7/8 IN Thick, Ground Pipe Size OD: 8 - 9.3 IN, 5/16 IN U-Bolt, Third Party Certification: UL File Number E-2426

Overview

OZ-Gedney Type G Universal Ground Clamp, Length: 10-5/8 IN, Size: 8 IN, Cast Bronze, Bolts And Nuts: Silicon Bronze, 11-13/16 IN Height, 7/8 IN Thick, Ground Pipe Size OD: 8 - 9.3 IN, 5/16 IN U-Bolt, Third Party Certification: UL File Number E-2426
Also known as: 783126236255, G800B, OZGG800B

Specifications

Size: 8
Material: Bronze
Diameter: 8 in
Allowable Gauge Range: 8 - 4
Size: 8
Diameter: 8 in
Material: Bronze
Allowable Gauge Range: 8 - 4