FSX 1 GANG CAST BOX 1/2 IN HUB

Item #: 0094272

Cat #: 0ZGFSX150

UPC: 783126205350

$ 96.98 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
Cast Device Box, Height 6.31 Inch, Width 2.81 Inch, Depth 2 Inch, Capacity 18 Cu Inch, Number of Gangs 1, Number of Hubs 4, Hub Location (1) Each Side, (1) Each End, Hub Size 1/2 Inch, Material Zinc Electroplated/Dichromate/Epoxy Powder Coated Malleable Iron, Shape Shallow, Configuration Type FSX, Mounting Hardware Not Included, Approval UL 514A, CSA C22.2

Overview

Cast Device Box, Height 6.31 Inch, Width 2.81 Inch, Depth 2 Inch, Capacity 18 Cu Inch, Number of Gangs 1, Number of Hubs 4, Hub Location (1) Each Side, (1) Each End, Hub Size 1/2 Inch, Material Zinc Electroplated/Dichromate/Epoxy Powder Coated Malleable Iron, Shape Shallow, Configuration Type FSX, Mounting Hardware Not Included, Approval UL 514A, CSA C22.2
Also known as: 783126205350, 0ZGFSX150, OZGFSX150

Specifications

No Specifications Available