
$ 2710.27 EA
Company wide:
0
in stock
Documents & Guides
Conduit Deflection/Expansion Fitting, Trade Size 3-1/2 Inch, Diameter 5-3/4 Inch, Length 9-1/4 Inch, Maximum Movement 3/4 Inch, 30 Deg, Constructional Feature Concrete-Tight, Raintight, Watertight (NEMA 4), Material Bronze End (Coupling), Neoprene (Sleeve), Stainless Steel (Band), Tinned Copper Braid (Bonding Jumper), Approval UL 514B, CSA C22.2, Used On IMC/Rigid Metal Conduit, Applicable Standard Federal Specification W-F-408E
Overview
Conduit Deflection/Expansion Fitting, Trade Size 3-1/2 Inch, Diameter 5-3/4 Inch, Length 9-1/4 Inch, Maximum Movement 3/4 Inch, 30 Deg, Constructional Feature Concrete-Tight, Raintight, Watertight (NEMA 4), Material Bronze End (Coupling), Neoprene (Sleeve), Stainless Steel (Band), Tinned Copper Braid (Bonding Jumper), Approval UL 514B, CSA C22.2, Used On IMC/Rigid Metal Conduit, Applicable Standard Federal Specification W-F-408E
Also known as: 783126115413, DX350, OZGDX350
Specifications
| Material: | Bronze |
| Diameter: | 3 1/2 in |
| Material: | Bronze |
| Diameter: | 3 1/2 in |