
ETNCL CD6126E 6" HORIZ (1) 26W DTT
Item #: 0094241
Cat #: CD6126E
UPC: 080083660957
Call for price
Company wide:
0
in stock
Documents & Guides
Horizontal 6" 26W CFL Housing, 120-277V Electronic Ballast
Overview
Horizontal 6" 26W CFL Housing, 120-277V Electronic Ballast
High efficiency 6 inch recessed horizontal downlight designed for use with two 13W, 18W or 26W DTT 4-pin lamps, thermally optimized for long lamp life and maximum lumen output. Low iridescent reflectors are interchangeable within the same housing, providing unparalleled performance and are available in wide beam, lensed reflectors and open wall wash trims.
Also known as: 080083660957, CD6126E, PRFCD6126E
Specifications
| Light Technology: | Fluorescent |
| Light Technology: | Fluorescent |