
$ 92.95 EA
Company wide:
0
in stock
Documents & Guides
OZ-Gedney Type BJ Bonding Jumper, Size: 1/2 - 3/4 IN, Clamps: Malleable Or Ductile Iron, U-Bolts: Steel, Braids: Tinned Copper, Finish: Clamp And U-Bolt: Hot Dip Galvanized, 14 IN Fully Extended Braid, Third Party Certification: UL File Number
Overview
OZ-Gedney Type BJ Bonding Jumper, Size: 1/2 - 3/4 IN, Clamps: Malleable Or Ductile Iron, U-Bolts: Steel, Braids: Tinned Copper, Finish: Clamp And U-Bolt: Hot Dip Galvanized, 14 IN Fully Extended Braid, Third Party Certification: UL File Number
Also known as: 783126040005, BJ050714, OZGBJ050714
Specifications
| Material: | Malleable Iron |
| Diameter: | 3/4 in, 1/2 in |
| Size: | 1/2 in, 3/4 in |
| Length: | 14 in |
| Material: | Malleable Iron |
| Size: | 1/2 in, 3/4 in |
| Diameter: | 3/4 in, 1/2 in |
| Length: | 14 in |