Circuit Breaker w/ Ring Tongue Terminal, 2 Poles

Item #: 0094211

Cat #: FAZ-C6/2-RT

UPC: 015081020809

$ 151.14 EA
Company wide:
0 in stock
Documents & Guides
C-H FAZ-C6/2-RT Circuit Breaker w/ Ring Tongue Terminal, 2 Poles, 10 kAIC, 14 kAIC, C Curve (15-25A)

Overview

C-H FAZ-C6/2-RT Circuit Breaker w/ Ring Tongue Terminal, 2 Poles, 10 kAIC, 14 kAIC, C Curve (15-25A)
Also known as: 015081020809, FAZ-C6/2-RT, CUTFAZC62RT

Specifications

Amps: 6
Poles: 2
Volts DC: 48
Volts AC: 277, 480Y
Mounting: DIN Rail
Type: Trip Curve C
Family / Style: FAZ-RT
Interrupt Rating AC: 10 kA
Amps: 6
Volts DC: 48
Mounting: DIN Rail
Family / Style: FAZ-RT
Poles: 2
Volts AC: 277, 480Y
Type: Trip Curve C
Interrupt Rating AC: 10 kA