ETN FAZ-B32/1-SP UL 1077 Industrial

Item #: 0094119

Cat #: FAZ-B32/1-SP

UPC:

$ 58.34 EA
Company wide:
0 in stock
Documents & Guides
CUT FAZ-B32/1-SP

Overview

CUT FAZ-B32/1-SP
Also known as: FAZ-B32/1-SP, CUTFAZB321SP

Specifications

Amps: 32
Volts DC: 48
Volts AC: 277
Mounting: DIN Rail
Poles: 1
Type: Trip Curve B
Interrupt Rating AC: 10 kA
Amps: 32
Volts AC: 277
Poles: 1
Interrupt Rating AC: 10 kA
Volts DC: 48
Mounting: DIN Rail
Type: Trip Curve B