LED Track Fixture, 30K, Black

Item #: 0094111
Cat #: L806FL8030MB
UPC:
$ 222.65 EA
Company wide:
0 in stock
Documents & Guides
LED Track Fixture, Flood 37 Degree, 3000K, Black

Overview

LED Track Fixture, Flood 37 Degree, 3000K, Black
Also known as: L806FL8030MB, HALL806FL8030MB

Specifications

Color Temperature: 3000 (Warm White)
Type: Track Heads
Color: Black
Color Temperature: 3000 (Warm White)
Color: Black
Type: Track Heads

Customer Reviews

No reviews for this product
(0)