EDW 1882B CLOCK 12"120VAC BROWN

Item #: 0094075
Cat #: 1882B
UPC:
Call for price
Company wide:
0 in stock
EDW 1882B CLOCK 12"120VAC BROWNEDW 1882B CLOCK 12 120VAC BRO

Overview

EDW 1882B CLOCK 12"120VAC BROWNEDW 1882B CLOCK 12 120VAC BRO
Also known as: 1882B, EDW1882B

Specifications

Color: Brown
Diameter: 12 in
Volts AC: 120
Mounting: Surface, Wall
Shape: Round
Color: Brown
Volts AC: 120
Shape: Round
Diameter: 12 in
Mounting: Surface, Wall

Customer Reviews

No reviews for this product
(0)