LED Ceiling Light

Item #: 0094062

Cat #: FMLRL 14 20840 M4

UPC: 753573687412

Call for price
Company wide:
6 in stock
Documents & Guides
LED Ceiling Light, Low Profile, 14" Round, Flush Mount, CRI: 80, Color Temperature: 4000K

Overview

LED Ceiling Light, Low Profile, 14" Round, Flush Mount, CRI: 80, Color Temperature: 4000K
Also known as: 753573687412, FMLRL 14 20840 M4, JUNFMLRL1420840M4*

Specifications

Mounting: Flush
Color Temperature: 4000 (Cool White)
Volts AC: 120
Diameter: 14 in
Light Technology: LED
Mounting: Flush
Volts AC: 120
Light Technology: LED
Color Temperature: 4000 (Cool White)
Diameter: 14 in