
Starter, Full Voltage Non-Reversing, 20A Frame B, 120VAC Coil
Item #: 0094057
Cat #: XTAE015B10A010
UPC: 782116847150
$ 249.50 EA
Company wide:
0
in stock
Documents & Guides
IEC, Full Voltage, Non-Reversing Starter, B-Frame, 20 Amp Rated, 3-Phase Magnetic, Adjustable, Solid State, Overload Relay, 6 - 10 Amp, 110/120 Volt AC Coil
Overview
IEC, Full Voltage, Non-Reversing Starter, B-Frame, 20 Amp Rated, 3-Phase Magnetic, Adjustable, Solid State, Overload Relay, 6 - 10 Amp, 110/120 Volt AC Coil
Also known as: 782116847150, XTAE015B10A010, CUTXTAE015B10A010
Specifications
| Horsepower: | 1, 10, 5, 3 |
| Volts AC Control: | 110/120 |
| Poles: | 3 |
| Mounting: | Surface |
| Amps: | 20 |
| Volts AC: | 600 |
| Amps Range: | 6 - 10 |
| Horsepower: | 1, 10, 5, 3 |
| Poles: | 3 |
| Amps: | 20 |
| Amps Range: | 6 - 10 |
| Volts AC Control: | 110/120 |
| Mounting: | Surface |
| Volts AC: | 600 |